Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
One Hole Double Tubing Strap, Hot Rolled, Pickled and Oiled Plate or Strip Steel, Zinc Plated, 13/16 In Width, 1/8 In Thickness, 1/4 In (Od) Size, 9/32 In Hole Size, 1 Hole, 1.2 LB
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$1,262.50
Per 100
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Dura Green, 12 Gauge Thickness
$498.32
Per 100 Feet
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.08LBS, Conduit Size: 1.25", Guide-Rite Conduit Fasteners
$285.83
Eaton B-Line Series Twist Ear Pipe Clamp, 0.0677" H X 5.8120" L X 1.25" W, Steel
$655.48
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.03LBS, Conduit Size: 0.75" Emt, 0.5" Imc, Rigid, Push-Type Conduit Fasteners, 25 LBS Vertical, 15 LBS Horizontal Load Capacity
$109.44
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Stainless Steel Type 316, SH, 14 Gauge
$2,386.90
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.457LBS, Conduit Size: 2.5" Emt/Rigid, Conduit and Cable Clamps, 2.576" Max Mount Size, 3.06" Min, 350 LBS Load Capacity, Pre-Galvanized
$7.20
Each
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1" Height, 1" Length, 1" Width, 0.095LBS, T-Bar Size: 0.94", Stud Size: 0.25"-20 X 2", Suspension Fasteners, 65 LBS Load Capacity
$603.32
Eaton B-Line Series Runway Tubular, 119" Height, 119" Length, 18" Width, Astm A513 Grade, Steel, 1008 Steel, 11 Gauge, Tubular Stringer, Telco Gray Powder Coat
$637.69
9
Popularity
Default